Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Button cell Lithium 3V
Button cell Lithium 3V - 1
Button cell Lithium 3V - 2
Button cell Lithium 3V - 3
Button cell Lithium 3V - 4
Button cell Lithium 3V - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Button cell Lithium 3V

Low level of self-discharge

  • Nominal voltage: 3 V/DC
  • Type of rechargeable battery/battery: Lithium

See product details

Available in 9 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. IEC designation for button-cell batteries Diameter x height Diameter Height Quantity PU
price/PU
0827082430
CR 2430 (DL 2430) 24.0 x 3.0 mm 24 mm 3 mm
0827081632
CR 1632 (DL 1632) 16.0 x 3.2 mm 16 mm 3.2 mm
0827081616
CR 1616 (DL 1616) 16.0 x 1.6 mm 16 mm 1.6 mm
0827081220
CR 1220 (DL 1220) 12.5 x 2 mm 12.5 mm 2 mm
0827082032
CR 2032 (DL 2032) 20.0 x 3.2 mm 20 mm 3.2 mm
0827081620
CR 1620 (DL 1620) 16.0 x 2 mm 16 mm 2 mm
0827082450
CR 2450 (DL 2450) 24 x 5 mm 24 mm 5 mm
1 pcs
0827082025
CR 2025 (DL 2025) 20.0 x 2.5 mm 20 mm 2.5 mm
0827082016
CR 2016 (DL 2016) 20.0 x 1.6 mm 20 mm 1.6 mm
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
Not rechargeable