The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cable tie KBL 1 made of polyamide with plastic tongue
Reliable cable tie for quickly organising and bundling cables and wires
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Long, reliable service life
- High industrial quality for a long, reliable service life for indoor and outdoor use, depending on the version
- Internal toothing on the tie for a secure grip on bundled cables
- Natural-coloured variants are for indoor use only
- A carbon additive in the black cable ties delays the effect of UV rays on the material
- Resistant to bases, oils, greases and vehicle fuels
Easy handling
- Can be installed directly by hand. No additional assembly tools are required
- Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
- Natural: For indoor use
Switch cabinet manufacturing, installation, vehicle construction, vehicle workshops, workshops, lift construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!