Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cavity wax
Cavity wax - 1
Cavity wax - 2
Cavity wax - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cavity wax

For repairs and long-lasting protection

  • Chemical basis: Mineral oil, paraffin waxes and corrosion protection additives in dearomatized gasoline hydrocarbons
  • Colour: Beige
  • Conditions to maintain shelf life from production: at 10°C to 30°C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Container Density Quantity PU
price/PU
0892082100
1000 ml 1095 g Can 1.095 g/ml
0892082105
500 ml 388 g Aerosol can 0.776 g/ml
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
  • High creep capability and very good penetration, it effectively protects even hard-to-reach folds

  • Water-displacement effect, it penetrates and displaces moisture

  • Aromatic-free, suitable for commercially available paints and rubber and plastic components

  • High resistance to heat and good flexibility in the cold

  • Optimal corrosion protection from a layer thickness of just 50 µ

  • VOC reduced

  • Very high solids content

  • Yield: 876 g/1000 ml at 50 µm 0.07 litres/m2
Notice

The material temperature should be +10°C to +30°C. After use, turn aerosol can upside down and spray until nozzle is empty.