Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cockpit care

For detailed information, other images and documents, please select individual articles from the following table.

Cockpit care

Plastic interior care with fruity fragrance
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
High-quality carnauba waxes together with jojoba oil provide optimum care


  • Freshens up colours and gives them a satiny gloss

  • Plastics keep their elasticity. Eliminates squeaks and creaking noises

  • Well-kept appearance, looks as good as new (new vehicle appearance)


Gentle on materials


The pre-determined breaking points of the (passenger) airbag are not affected.



Provides lasting protection against environmental influences


  • Protects against ageing and stops the material becoming brittle

  • Does not bleach the cockpit


Anti-static


Saves continual dusting



Contains no phosphates and no organic solvents.



Fast-separating in waste water in accordance with German Ecological Standard Test B 5105.



Biodegradability> 95%



AOX and silicon-free

Notice

Does not contain phosphates or organic solvents, AOX-free, biodegradable > 95 %, pH value: approx. 5.5, silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.