Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Conical countersink assortment Blue ring, HSS 90°, DIN 335 C

For detailed information, other images and documents, please select individual articles from the following table.

Conical countersink assortment Blue ring, HSS 90°, DIN 335 C

6 pieces, consisting of diameters 6.3–20.5 mm. Designed specifically for processing conventional steels and cast iron.
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
Burr- and chatter-free countersinking and deburring


Precision conical countersink with 3 cutting edges, precision-ground



Optimised flute geometry


Outstanding chip formation and removal

Notice

See overview tables for countersink/material assignments