Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ANTS 18-36 L M-CUBE cordless wet and dry vacuum cleaner
ANTS 18-36 L M-CUBE cordless wet and dry vacuum cleaner - 1
ANTS 18-36 L M-CUBE cordless wet and dry vacuum cleaner - 2
ANTS 18-36 L M-CUBE cordless wet and dry vacuum cleaner - 3
ANTS 18-36 L M-CUBE cordless wet and dry vacuum cleaner - 4

For detailed information, other images and documents, please select individual articles from the following table.

ANTS 18-36 L M-CUBE cordless wet and dry vacuum cleaner

Universal, compact and versatile cordless wet and dry vacuum cleaner
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
  • Dust class L certification with a guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69

  • Accessories are stored on the device and are always accessible due to integrated storage of nozzles and sleeves with quick connections as well as flexible hose storage

  • Optimal for use on construction sites due to the robust container with bumper and sturdy metal castors, semi-automatic filter cleaning for constant suction performance and a long filter service life

  • Antistatic treatment through the 3 m antistatic suction hose for dissipating static charges

  • High suction performance, especially in places without a power connection

  • Runtime of 40 minutes in ECO mode with two 5 Ah battery packs

  • Compact and lightweight for easy transport and space-saving storage, ideal for mobile use

  • Compatible with the ISS range of accessories
Notice

During dry vacuuming, a dust bag and pleated filter must always be used.


Do not vacuum without a filter system, otherwise the vacuum motor may be damaged, resulting in a health risk from increased fine dust emissions.


During wet vacuuming, a PES pleated filter must be used.