For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED Hand Lamp Ergopower COB
Hand lamp with COB LED
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Exclusive Würth design
IP65 protection against water and dust
Two-component housing with good grip
High flexibility
Two hooks for high flexibility
Comfortable use
- Strong belt holder
- Wrist strap
Main light 3 W COB LED, spot light 1 W LED
Flashlight function
Spot light above the luminaire head
Spot light, main light, off
Switch mode
Luminaire head can be swiveled by 160°
Battery charging status
One indicator light
Charging via USB-C
Strong magnet on the bottom of the light
Short charging time, long light duration
Latest lithium-ion battery technology
Li-Ion battery: 3.6 V, 2,100 mAh, 7.56 Wh
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!