Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

LED work lamp battery Ergopower 20 W
LED work lamp battery Ergopower 20 W  - 1
LED work lamp battery Ergopower 20 W  - 2
LED work lamp battery Ergopower 20 W  - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED work lamp battery Ergopower 20 W

Chargeable LED work lamp

  • Min. colour rendering index (CRI): 70
  • Luminous flux: 2000 lm
  • Colour temperature: 5000 K
  • Charging time: 4 h
  • IP protection class: IP 65
  • Nominal voltage: 7.4 V/DC
  • Rechargeable battery/battery capacity: 11 Ah
  • Type of rechargeable battery/battery: Li-lon
  • Protection class: Protection class III/safety extra-low voltage
  • Power rating: 20 W
  • Width x height x depth: 193 x 219 x 137 mm
  • Plug type: J
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
Art.-no. Min. colour rendering index (CRI) Luminous flux Colour temperature Charging time Quantity PU
price/PU
0981508152
70 2000 lm 5000 K 4 h
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
  • Work lamps fitted with high-power COB LED – lamp does not need to be replaced

  • Exclusive Würth design with sturdy aluminium housing

  • Full light output available immediately

  • Adjustable light intensities