Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cotton fabric adhesive tape

For detailed information, other images and documents, please select individual articles from the following table.

Cotton fabric adhesive tape

  • Thickness: 0.27 mm
  • Colour: Silver coloured
  • Width: 50 mm
  • Length: 50 m
  • Min./max. temperature resistance: -5 to 60 °C
  • Min./max. processing temperature: -5 to 60 °C
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: dry and well-ventilated storage area
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
Art.-no. Thickness Colour Width Length Quantity PU
price/PU
087405001
0.27 mm Silver coloured 50 mm 50 m
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
  • Adheres extremely well to numerous surfaces

  • High tear resistance

  • Moisture resistant thanks to the plastic coating

  • Fast, simple application for indoor and outdoor use