For detailed information, other images and documents, please select individual articles from the following table.
Cross line laser CLL 11
Self-levelling cross line laser with highly visible laser lines
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Excellent visibility of the laser lines
Large outlet openings for the laser
Great time-saver
Self-levelling takes just seconds
Simple one-button operation
All lines can be turned on or off quickly and simply with one button
Can be used over long distances
Laser lines can be pulsed at the touch of a button. This permits levelling outdoors, even over long distances, with the cross line laser and a hand receiver (LLE 11).
Level monitoring
If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.
Flexible mounting
- Using the universal holder, the laser can be fastened to the wall, mounted on the tripod or simply placed on the ground
- A strong magnet system easily clamps the laser to steel surfaces
Batteries not included.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!