For detailed information, other images and documents, please select individual articles from the following table.
Cross line laser CLL 11
Self-levelling cross line laser with highly visible laser lines
- Laser category: 2
- Levelling measuring accuracy (+/- per length): 2 mm/10m
- Self-levelling range (+/-): 4 Degree
- Range without receiver: 15 m
- Range with receiver: 50 m
- Min. temperature conditions: -10 °C
- Max. temperature conditions: 40 °C
- Length: 115 mm
- Width: 76 mm
- Height: 108 mm
- IP protection class: IP 54
- show more ... show less ...
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for registered customers
Register now and access more than 20,000 products
Excellent visibility of the laser lines
Large outlet openings for the laser
Great time-saver
Self-levelling takes just seconds
Simple one-button operation
All lines can be turned on or off quickly and simply with one button
Can be used over long distances
Laser lines can be pulsed at the touch of a button. This permits levelling outdoors, even over long distances, with the cross line laser and a hand receiver (LLE 11).
Level monitoring
If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.
Flexible mounting
- Using the universal holder, the laser can be fastened to the wall, mounted on the tripod or simply placed on the ground
- A strong magnet system easily clamps the laser to steel surfaces
Batteries not included.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!