Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K)
Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K) - 1
Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ring bolt DIN 580, material: C15 E, zinc-plated steel, blue passivated (A2K)

See product details

Available in 8 versions
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
Please take note of the information in the installation instructions prior to use!



M6 ring bolts are not part of DIN 580!

Ring fasteners are stamped with W.L.L. and manufacturers markings as per AS requirements.