Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread (ISO-compliant). Steel, 8.8U, hot-dip galvanised (hdg).
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread (ISO-compliant). Steel, 8.8U, hot-dip galvanised (hdg). - 1
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread (ISO-compliant). Steel, 8.8U, hot-dip galvanised (hdg). - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread (ISO-compliant). Steel, 8.8U, hot-dip galvanised (hdg).

See product details

Available in 8 versions
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
The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.