Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Diamond tile dry core bit M14 seat

For detailed information, other images and documents, please select individual articles from the following table.

Diamond tile dry core bit M14 seat

Specially developed diamond core drill bit for dry drilling even the very hardest of materials such as stoneware. For use on angle grinders

See product details

Available in 25 versions
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
Extremely fast drilling


due to the vacuum diamond coating



Up to 14 mm dia. with special cooling wax



Easy removal of the drill core


  • < 50 mm dia. with lateral slots

  • Over 50 mm dia. with lateral slots and additional holes
Notice
  • No water necessary!

  • Speed regulation not necessary.

  • The drill bits are approximately 0.5 mm to 1 mm longer than required. This makes it easier to drill further into the substrate (e.g. a stone drill), preventing damage to the tile.