Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cut and Cool Perfect drilling/cutting paste
Cut and Cool Perfect drilling/cutting paste - 1
Cut and Cool Perfect drilling/cutting paste - 2
Cut and Cool Perfect drilling/cutting paste - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cut and Cool Perfect drilling/cutting paste

Optimum results and safety for all materials and applications
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
Safe and efficient to use


  • Longer tool service life

  • High corrosion protection

  • Can be welded without advance cleaning for low quantities


Can be used as minimum quantity lubricant


Optimum performance, optimum results thanks to specifically matched components



Paste for the most challenging machining tasks


  • Machining of highest-strength steels fully possible

  • Horizontal and overhead applications entirely implementable
Notice
  • Storage temperature: 5-40°C

  • Storage class (VCI concept): 10
Application area
Drilling and cutting oilDrilling and cutting oil PerfectDrilling and cutting paste PerfectDrilling and cutting oil EcoDrilling and cutting foamCutting oil DVGWCooling lubricant UltraCooling lubricant Ultra HD
Materials
Machining processes
Features
Base materialMineral oilMineral oil with synth. esterMineral oil with synth. esterSynth. esterGlycol and esterEsterMineral oilMineral oil
Steel, alloyed steelxxxxxxxxxxxxxxxxxxxxx
High-alloy steelxxxxxxxxxxxxxxxxxxxxx
Cast iron, grey cast ironxxxxxxxxxxxxxxxxxxx
Carbidexxxxxxxxxxxxxxxxx
Non-ferrous base metal (copper, brass, etc.)xxxxxxxxxxxxxxxxx
Titaniumxxxxxxxxxxxxxxxx
Magnesiumxxxxxxxxxxxxxxxx
Aluminium, aluminium alloysxxxxxxxxxxxxxxxxxx
Lathing, automatic lathesxxxxxxxxxxxxxx
Drilling, countersinking, reamingxxxxxxxxxxxxxxxxxxx
Deep drillingxxxxxxxxxxxxxxx
Sawingxxxxxxxxxxxxxxxxxx
Thread cuttingxxxxxxxxxxxxxxxxxxxx
Thread forming, rollingxxxxxxxxxxxxxxxxxx
Millingxxxxxxxxxx xxx
Sandingxxxxxxxxxxxxx
Forming, rolling, bendingxxxxxxxxxxxxxx
Punching, fine punchingxxxxxxx xxx
Broaching, toothingxxxxxxxxxxxxxxx
Viscosity (mm²/s)1225Paste-like35n/a56676
Minimum quantity lubrication
Free from mandatory warning symbols
Can be used upside down
DVGW-approved
Biodegradable/approved for use with food
Extremely high lubricating performance
Extremely long tool life
Minimal smoking
Extremely low consumption
Good creeping properties
Free of boric acid
Low-foaming
Extremely high microbial stability
Water hazard class11112111
Formaldehyde-free
Extremely gentle on the skin (amine-free)
xxx excellent suitability
xx good suitability
x less favourable suitability
⎷ applicable

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.