Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cordless dust extraction ASA 18 COMPACT M-CUBE
Cordless dust extraction ASA 18 COMPACT M-CUBE - 1
Cordless dust extraction ASA 18 COMPACT M-CUBE - 2
Cordless dust extraction ASA 18 COMPACT M-CUBE - 3
Cordless dust extraction ASA 18 COMPACT M-CUBE - 4
Cordless dust extraction ASA 18 COMPACT M-CUBE - 5
Cordless dust extraction ASA 18 COMPACT M-CUBE - 6
Cordless dust extraction ASA 18 COMPACT M-CUBE - 7
Cordless dust extraction ASA 18 COMPACT M-CUBE - 8
Cordless dust extraction ASA 18 COMPACT M-CUBE - 9
Cordless dust extraction ASA 18 COMPACT M-CUBE - 10

For detailed information, other images and documents, please select individual articles from the following table.

Cordless dust extraction ASA 18 COMPACT M-CUBE

Dust extraction suitable for cordless hammer drill ABH 18 COMPACT
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
Virtually dust-free working


Protects interiors from soiling by fine drilling dust particles.



No external suction necessary


Vacuum is already equipped with a suction function. Device is supplied with power from the hammer drill via plug contacts.



Automatic suction function


Suction is initiated automatically by actuating the switch on the hammer drill and operates for approx. 5 seconds after drilling. This ensures that drilling dust that would otherwise fall to the ground on removing the drill is also vacuumed up.



Prevents holes from being drilled too deep.


Adjustable depth stop with scale.



Optimally lit working area


LED light on the base also prevents shadows from the telescopic arm.

Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers