For detailed information, other images and documents, please select individual articles from the following table.
Dust protection wall set
Resealable access for larger room partitions, made of dustproof special fleece with three zips, fastened with double-sided adhesive tape (included)
- Material: Polypropylene fleece
- Adhesive base: Acrylate dispersion
- Height: 3.2 m
- Width: 3.3 m
- Passageway height: 3.2 m
- Passageway width: 1.1 m
- Length of adhesive tape: 7 m
- Width of adhesive tape: 38 mm
- Min. processing temperature: 15 °C
- Max. usage duration: 7 d
- Shelf life from production: 24 Month
- Conditions to maintain shelf life from production: at 20°C and 50% humidity
- show more ... show less ...
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for registered customers
Register now and access more than 20,000 products
Special dustproof but air-permeable fleece
- Separates rooms during renovation work and thereby protects against dust
- Also acts as a privacy screen and prevents unauthorised access to the construction site
- Air-permeable material allows for fresh air supply
High-quality zip
The rooms can be accessed by opening and closing from either side
Versatile
- Access possible with larger machines up to 1.10 m in width
- Elements can be individually extended using a side zip to create large-scale partitions
Easy to remove from majority of surfaces
Reusable
Adhesive tape must not be exposed to direct sunlight once applied. The surface must be dry and free from dust or grease. Paint or varnish must be completely cured. Do not use on marble or granite surfaces, very absorbent surfaces or surfaces with insufficient inner stability, such as poorly adhering paint. We recommend performing an adhesion test in an inconspicuous area. Universal assembly supports can also be used for mounting.
All tasks during which rooms must be protected from dust or must be concealed, e.g. renovations, electrical or plumbing work, painting, dry walling or floor sanding.
Delivery condition of dust protection wall: H: 3.20 m/W: 3.30 m
Apply the included double-sided adhesive tape to the surface on one side, remove the protective film and carefully attach the dust protection wall to the prepared adhesive tape.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!