Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Exhaust nut with flange Steel 6, copper-plated
Exhaust nut with flange Steel 6, copper-plated - 1
Exhaust nut with flange Steel 6, copper-plated - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Exhaust nut with flange Steel 6, copper-plated

See product details

Available in 4 versions
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
Exhaust nut thread pitch:


Standard thread pitch


(unless noted in description)



Temperature conditions:


Min - 70 °C


Max - +400 °C