Expanding nut, type 4 Suitable for oval holes
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Expanding nut, type 4 Suitable for oval holes
Suitable for oval holes
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Application area
Sheet fastening with screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!