For detailed information, other images and documents, please select individual articles from the following table.
FBS window construction screw with raised countersunk head
Steel, zinc plated (thick-layer passivation), Deltacoll-coated, RW recess, roller-sorted
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Recess: RW20
- Special thread with needle tip
- Head diameter 7.0 mm
- Temperature resistance of corrosion protection layer: 150 °C
- Cr(VI)-free corrosion protection layer
- For use in automatic systems, roller-sorted
Increased corrosion protection
In salt spray testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!