For detailed information, other images and documents, please select individual articles from the following table.
Fire rated acrylic sealant
An acrylic, single component, intumescent, fire rated construction sealant.
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Seals against fire and smoke
- Fire resistance tested for up to 4 hours
- Resistant to moisture and spray water
- Good adhesion to most construction materials.
- Seal stays elastic and can be painted over
- Odourless and UV-resistant
Application temperature +5°C up to +35°C. Skin forms in 20 minutes. Not suitable for stone, bitumen, glass or metal.
Sealing of fire rated construction joints. Suitable for all porous building surfaces, e.g. concrete, light concrete, gypsum board, plaster and masonry. Refer to the certificate of fire resistance when sealing fire rated joints or penetrations.
Refer to Safety Data Sheet before use. Remove loose particles, dust and grease. Very porous surfaces can be damped with diluted (2/3 parts water) acrylic. Apply with the application gun and if required finish with a spatula or knife. The use of backing material secures correct sealant depth and eliminates 3-sided adhesion. Remove uncured excess acrylic with water, cured acrylic mechanically.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!