Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fire rated acrylic sealant

For detailed information, other images and documents, please select individual articles from the following table.

Fire rated acrylic sealant

An acrylic, single component, intumescent, fire rated construction sealant.

  • Colour: White
  • Building material class: B2 - Normally inflammable
  • Min./max. processing temperature: 5 to 35 °C
  • Shelf life from production: 12 Month
  • Contents: 600 ml
  • Chemical basis: Acrylate dispersion
  • Container: Tubular film cartridge
  • Conditions to maintain shelf life from production: at 5°C to 25°C
  • Density: 1.4 g/ml
  • Conditions for skin-formation time: at 20°C
  • Min. skin-formation time: 20 min
  • Product weight (per item): 860 g
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
Art.-no. Colour Building material class Min./max. processing temperature Shelf life from production Quantity PU
Price/PU
0893303014
White B2 - Normally inflammable 5 to 35 °C 12 Month
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
Seals against fire and smoke


  • Fire resistance tested for up to 4 hours

  • Resistant to moisture and spray water

  • Good adhesion to most construction materials.

  • Seal stays elastic and can be painted over

  • Odourless and UV-resistant
Notice

Application temperature +5°C up to +35°C. Skin forms in 20 minutes. Not suitable for stone, bitumen, glass or metal.