The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Medium-strength flange sealant
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
High degree of gap bridging
Completely fills extensive surface roughnesses
100 % seal
Gaps are completely filled so that the resulting bonding provides protection against corrosion caused by friction and protection against rust.
Medium strength
Removable
Slight flexibility
Compensates expansion difference between different materials
The accordion bottle makes it easy to empty residual product
Resistant to a large number of bases, gases, solvents, oils and fuels
Silicone-free, solvent-free and oil-free
- NSF registered, Class S2, sealants - no direct contact with food
- NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre, and painted surfaces.
- NSF registered, Class S2, sealants - no direct contact with food
- NSF-tested in accordance with NSF/ANSI 61 for use in service water and drinking water
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. As a replacement for solid seals. Typical application is in the production of liquid seals on torsion-resistant flange joints, e.g. gear unit and motor housings etc. in the automotive and commercial vehicle industry, metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, electrical and electronics construction, food, beverage, pharmaceutical and paper industries etc.
This liquid plastic cures when in contact with metal in the absence of oxygen. The contact surfaces must be dry, dust-free and grease-free. Moisten the adhesive surfaces sufficiently and put them together immediately.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!