Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Foodstuffs lubricating oil

For detailed information, other images and documents, please select individual articles from the following table.

Foodstuffs lubricating oil

Colourless special lubricant with creeping properties for the food industry as well as for the beverage, pharmaceutical and clinical industries

  • Chemical basis: Medical white according to DAB 10
  • Lubricant system: Oil
  • Colour: Transparent
  • Smell/fragrance: Odourless
  • Density: 0.86 g/cm³
  • Density conditions: at 20°C
  • VOC concentration (CH): 22.3 g/l
  • Min. temperature conditions: -10 °C
  • Max. temperature conditions: 180 °C
  • Min. flashing point: 200 °C
  • Ignition temperature: 510 °C
  • Kinematic oil basis viscosity: 31 mm²/s
  • Conditions for viscosity of oil basis: at 20°C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • Resistance against: Aging
  • Contents: 300 ml
  • Container: Aerosol can
  • Shelf life from production: 24 Month
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
Art.-no. Chemical basis Lubricant system Colour Smell/fragrance Quantity PU
price/PU
08931071
Medical white according to DAB 10 Oil Transparent Odourless
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
Low-viscosity and colourless special lubricant with creeping properties


  • Excellent lubricating properties in hard-to-reach areas thanks to low viscosity

  • Excellent creeping and cleaning effect ensures optimum protection of machines and conveyor areas exposed to water

  • Economical

  • No visual impairment with occasional contact between the lubricant and product


  • Tasteless and odourless

  • Good material compatibility on various surfaces such as aluminium, stainless steel, plastics compatible with mineral oil e.g. PP, PE, PS, nylon, polycarbonate glass, epoxy glass fabric-base plastics, sealing rings.

  • Displaces water

  • Optimum anti-corrosion properties

  • Resin- and acid-free

  • Resistant to ageing

  • Silicone and AOX-free

  • In this context, the product may come into occasional contact with food

  • Does not harm skin and mucosa

  • Non-toxic