Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Gas detector
Gas detector - 1
Gas detector - 2
Gas detector - 3
Gas detector - 4
Gas detector - 5

For detailed information, other images and documents, please select individual articles from the following table.

Gas detector

For detecting and localising leaks in gas pipes
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
Measuring range: 10 ppm to vol. 1 %



Extremely simple operation


No pre-setting required



Compact and rugged housing


Ideal for rough day-to-day use by craftsmen



Moving metal sensor head with gooseneck and protective cap


For measuring in inaccessible areas



Low battery and standby indicator


Ensures proper functioning



Zero point button


Set zero point manually to increase sensitivity (up to max. vol. 1 %)



Audible and visual confirmation of measurement


As the concentration rises, the pulse frequency increases until the tone is continuous



Practical PVC packaging


Long-term storage and protection of the device

Notice

The device must not be used to assess gas concentrations. It is used solely to locate areas of gas build-up.


Not ex-protected!


Storage temperature: -10°C to +50°C

Supplied with 2 x AA batteries.