Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Gearbox performance improver

For detailed information, other images and documents, please select individual articles from the following table.

Gearbox performance improver

Permanent protection of all types of manual gearboxes

  • Contents: 125 ml
  • Colour: Red
  • Smell/fragrance: Characteristic
  • Chemical basis: Hydrocarbon
  • Density: 0.8 g/cm³
  • Density conditions: at 20°C
  • Shelf life from production: 12 Month
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
Art.-no. Contents Colour Smell/fragrance Chemical basis Quantity PU
price/PU
5861400125
125 ml Red Characteristic Hydrocarbon
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
High-performance lubricant


  • Reduces wear by means of OMC2 technology

  • Stabilises viscosity

  • Slows down oil deterioration

  • Protects against corrosion

  • Extends the service life of components

  • Ensures clean, precise gearshifts

  • Reduces friction-related noise


Active agent concentrate according to international specification


For maximum pressure load

Notice

Not suitable for polyglycol oils