Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Adhesive lubricant HHS® foodstuffs

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® foodstuffs

Waterproof, synthetic adhesive lubricant with penetrating properties

  • Chemical basis: Synthetic oil with a multifunction additive combination
  • Colour: Colourless
  • Smell/fragrance: Characteristic
  • Density: 0.8 g/cm³
  • Density conditions: at 20°C
  • Min. temperature conditions: -25 °C
  • Max. temperature conditions: 180 °C
  • Min. flashing point: 200 °C
  • Kinematic oil basis viscosity: 1251 mm²/s
  • Conditions for viscosity of oil basis: after evaporation of solvent at 40°C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • Resistance against: Water
  • Contents: 500 ml
  • Container: Aerosol can
  • Shelf life from production: 24 Month
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
Art.-no. Chemical basis Colour Smell/fragrance Density Quantity PU
price/PU
08931076
Synthetic oil with a multifunction additive combination Colourless Characteristic 0.8 g/cm³
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
Can be used in areas in which food is processed or stored


NSF H1-registered. The product may come into contact with foodstuffs for technical reasons.



Excellent penetrating properties


  • For lubrication in hard-to-reach places

  • Penetrates very tight spaces and tolerances


Good adhesive properties


  • Broad application range, e.g. on vertical lubrication points

  • Resistant to centrifugal forces on turning and rotating parts


Provides lasting protection against corrosion and non-ferrous metal corrosion



Waterproof



Resin-free and acid-free



Silicone-free and AOX-free

Notice

If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. When using as an anti-corrosive film for food contact surfaces, completely remove all lubricant before re-starting the device.