For detailed information, other images and documents, please select individual articles from the following table.
Adhesive lubricant HHS® foodstuffs
Waterproof, synthetic adhesive lubricant with penetrating properties
- Chemical basis: Synthetic oil with a multifunction additive combination
- Colour: Colourless
- Smell/fragrance: Characteristic
- Density: 0.8 g/cm³
- Density conditions: at 20°C
- Min. temperature conditions: -25 °C
- Max. temperature conditions: 180 °C
- Min. flashing point: 200 °C
- Kinematic oil basis viscosity: 1251 mm²/s
- Conditions for viscosity of oil basis: after evaporation of solvent at 40°C
- Silicone-free: Yes
- Acid-free: Yes
- Resin-free: Yes
- AOX-free: Yes
- Resistance against: Water
- Contents: 500 ml
- Container: Aerosol can
- Shelf life from production: 24 Month
- show more ... show less ...
Exclusively for registered customers
Register now and access more than 20,000 products

Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for registered customers
Register now and access more than 20,000 products
Can be used in areas in which food is processed or stored
NSF H1-registered. The product may come into contact with foodstuffs for technical reasons.
Excellent penetrating properties
- For lubrication in hard-to-reach places
- Penetrates very tight spaces and tolerances
Good adhesive properties
- Broad application range, e.g. on vertical lubrication points
- Resistant to centrifugal forces on turning and rotating parts
Provides lasting protection against corrosion and non-ferrous metal corrosion
Waterproof
Resin-free and acid-free
Silicone-free and AOX-free
If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. When using as an anti-corrosive film for food contact surfaces, completely remove all lubricant before re-starting the device.
Suitable for universal lubrication at high pressure loads, e.g. for chains, racks, joints, levers, bearings, sliding points, cables, open drives, and hinges.
Shake can well before use. Thoroughly clean the lubricating point and then apply where required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!