Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Thin-walled heat-shrink hose assortment 130 pieces in system case 4.4.1.

For detailed information, other images and documents, please select individual articles from the following table.

Thin-walled heat-shrink hose assortment 130 pieces in system case 4.4.1.

Shrink rate 2:1 without internal adhesive
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
UL 224

Provides abrasion resistance, environmental protection and can also be used to repair insulation on wires or bundle them together

• Self-extinguishing
• Insulation material class A
• For electrical insulation
• Resistant against solvents and chemicals
• Does not melt