Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Heat shrink hose with internal adhesive in dispenser 3:1

For detailed information, other images and documents, please select individual articles from the following table.

Heat shrink hose with internal adhesive in dispenser 3:1

See product details

Available in 4 versions
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
  • Heat-shrink tubing box 3:1 with adhesive

  • Suitable for use within a temperature range of min./max.: -55 to 110 °C

  • Min. shrinking temperature: 120 °C

  • Material: Polyolefin

  • Flame-retardant: Yes

  • Shrink rate: 3:1

UL224