Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fire rated MS bond and seal

For detailed information, other images and documents, please select individual articles from the following table.

Fire rated MS bond and seal

A paste-like, permanently elastic sealant with hybrid-polymer base.
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
Seals against fire and combustion gases


  • Resistant to moisture and spray water

  • Adheres very well to the majority of construction materials

  • Remains flexible and paintable.

  • UV-resistant

  • Good resistance to sea water

  • Fire resistance to be checked depending on the application
Notice

Processing temperature +0°C (frost-free) to +35°C. Skin forms in approx. 10 minutes. Remove sealant mechanically or with silicone remover after curing.

Tested in accordance with AS 1530.4:2014 and assessed in accordance with AS 4072.1:2005 (R2016).