Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

O-ring, metric
O-ring, metric - 1
O-ring, metric - 2

For detailed information, other images and documents, please select individual articles from the following table.

O-ring, metric

Metric

  • ISO: 3601
  • Design: Metric
  • Material: Perbunan
  • Surface: Plain
  • Shore A hardness: 70 +/- 5
  • Min./max. temperature resistance: -35 to 120 °C
  • Colour: Black
  • RoHS-compliant: Yes

See product details

Available in 30 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter Thickness ISO Design Quantity PU
price/PU
046803030
30 mm 3 mm 3601 Metric
10 pcs
046800820
8 mm 2 mm 3601 Metric
25 pcs
046801025
10 mm 2.5 mm 3601 Metric
25 pcs
046801220
12 mm 2 mm 3601 Metric
25 pcs
046801225
12 mm 2.5 mm 3601 Metric
25 pcs
046801425
14 mm 2.5 mm 3601 Metric
25 pcs
046801525
15 mm 2.5 mm 3601 Metric
25 pcs
046803335
33 mm 3.5 mm 3601 Metric
10 pcs
046803430
34 mm 3 mm 3601 Metric
10 pcs
046803535
35 mm 3.5 mm 3601 Metric
10 pcs
046803630
36 mm 3 mm 3601 Metric
10 pcs
046803830
38 mm 3 mm 3601 Metric
10 pcs
046804030
40 mm 3 mm 3601 Metric
10 pcs
046804230
42 mm 3 mm 3601 Metric
10 pcs
046801725
17 mm 2.5 mm 3601 Metric
25 pcs
046801820
18 mm 2 mm 3601 Metric
25 pcs
046801830
18 mm 3 mm 3601 Metric
25 pcs
046801925
19 mm 2.5 mm 3601 Metric
25 pcs
046802030
20 mm 3 mm 3601 Metric
10 pcs
046802430
24 mm 3 mm 3601 Metric
10 pcs
046802530
25 mm 3 mm 3601 Metric
10 pcs
046802830
28 mm 3 mm 3601 Metric
10 pcs
046800320
3 mm 2 mm 3601 Metric
25 pcs
046801020
10 mm 2 mm 3601 Metric
25 pcs
046802230
22 mm 3 mm 3601 Metric
10 pcs
046803235
32 mm 3.5 mm 3601 Metric
10 pcs
046800420
4 mm 2 mm 3601 Metric
25 pcs
046800520
5 mm 2 mm 3601 Metric
25 pcs
046800620
6 mm 2 mm 3601 Metric
25 pcs
046800720
7 mm 2 mm 3601 Metric
25 pcs
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
  • Made of Perbunan N (nitrile rubber) PN 70 ±5

  • Temperature resistance: -35°C to +120°C

  • Space-saving, easy to install, reliable sealing elements.

  • Resistant to all mineral oils, lubricating grease, hot water, steam, compressed air and weak acids.