Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt with thread up to the head ISO 4017, steel 12.9, plain
Hexagonal bolt with thread up to the head ISO 4017, steel 12.9, plain - 1
Hexagonal bolt with thread up to the head ISO 4017, steel 12.9, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, steel 12.9, plain

See product details

Available in 55 versions
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
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.