Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon nut ISO 4032 steel 8, hot-dip galvanised (HDG)
Hexagon nut ISO 4032 steel 8, hot-dip galvanised (HDG) - 1
Hexagon nut ISO 4032 steel 8, hot-dip galvanised (HDG) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032 steel 8, hot-dip galvanised (HDG)

See product details

Available in 8 versions
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
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.