For detailed information, other images and documents, please select individual articles from the following table.
Inspection tools Assortment of 6 pieces
The most important tools for carrying out inspection work in a robust tool bag
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
All basic tools for carrying out inspection work in a compact tool bag
- The robust zip-up bag protects the high-quality tools
- The telescopic magnet has a magnetic holding force of 500 g and a length of 155 to 670 mm
- The 460 mm-long pick-up magnet with plastic handle can be used as desired thanks to its flexible shank
- With the small round mirror measuring 300 mm on the telescopic rod (295 to 735 mm in length), even hard-to-reach areas are visible
- The rectangular glass mirror plate (43 x 65 mm) can be easily mounted on the telescopic rod
- The flexible, 500 mm-long claw gripper has a flexible shank that remains in the shape as manipulated by the user; the claw can grip objects measuring up to 22 mm
- The stable, high-end power LED pocket torch can be focused, features IP54 protection, and also has a lanyard and a mounting clip (AAA batteries not included)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!