For detailed information, other images and documents, please select individual articles from the following table.
One-star construction jigsaw blade for thick sheet metal and sandwich material
Good standard blade especially suitable for clean cutting of thick sheets and sandwich materials
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Fine tooth pitch of 2 mm for cutting e.g. thick metal sheets and sandwich materials
- The side-set teeth are ideal for straight cuts
- Made of high-quality, hardened high-speed steel (HSS)
- For use with jigsaws compatible with T shank holders
Further technical information can be found on the packaging of the product.
- Thick metal sheets, aluminium, non-ferrous base metal: 2.5-6 mm
- Sandwich material: < 65 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!