Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Jigsaw blade, construction, two stars for wood with nails and non-ferrous base metal

For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade, construction, two stars for wood with nails and non-ferrous base metal

High-quality jigsaw blade for higher demands. Especially suitable for e.g. wood with nails
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
  • Ideal for fast and fine cuts

  • The fine tooth pitch of 2.5 mm is suitable for cutting wood materials and non-ferrous base metals, as well as thick sheet metal and aluminium with a thickness of 3 to 30 mm.

  • For use with jigsaws with T shank holder
Notice

Further technical information can be found on the product packaging.