The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Nail anchor W-ZND type FK
For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation. Wall plug body with flat head, nails zinc-plated steel
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Quick, low-cost assembly
- Can be removed again using drive in screw head
- Pre-assembled with matching screw
- Suitable for push-through installation
- Clear integral hammer-in stop prevents premature expansion
- For recessed or protruding installation
- Resistant to UV rays
- Rot resistant (plastic anchors made of high-quality polyamide)
- Temperature resistant from -40°C to +150°C
- Halogen-free
Drill hole
Clean the drill hole
Insert anchor through the component into the drilled hole
Knock in expansion nail until flush
- Can be used in concrete, solid brick, sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels
- Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications
- Securing angle brackets, panels, metal sheets, cable ducts, battens etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!