Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Non-running surface sealant
Non-running surface sealant - 1
Non-running surface sealant - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Non-running surface sealant

For sealing flanges and surfaces with a large gap. Viscous product.

  • Chemical basis: Methacrylic acid ether
  • Weight of content: 50 g
  • Fully hardening/curing conditions: Exclusion of oxygen and contact with metal (copper or iron ions)
  • Colour: Red fluorescent
  • Min./max. viscosity 1 /conditions 1: 1500000-2300000 mPas / at 25°C, Brookfield RVT, spindle 7/0.5 rpm
  • Min./max. viscosity 2 /conditions 2: 160000-360000 mPas / at 25°C, Brookfield RVT, spindle 7/5 rpm
  • Density/conditions: 1.1 g/cm³ / in accordance with DIN EN ISO 2811-1
  • Min./max. initial strength: 30-60 min
  • Min./max. functional strength: 1-3 h
  • Min./max. final strength: 24 h-72 h
  • Min. prevail torque: 12 Nm
  • Conditions for prevail torque: M10
  • Min./max. compressive shearing strength /conditions: 18-27 N/mm² / in accordance with ISO 10123
  • Min./max. tensile strength /conditions: 14-20 N/mm² / in accordance with DIN 53288
  • Breakaway torque conditions: M10 mm
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature conditions: -55 to 150 °C
  • Min. flashing point: 90 °C
  • Shelf life from production/conditions: 18 Month / at room temperature
  • Silicone-free: Yes
  • Solvent-free: Yes
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
Art.-no. Chemical basis Weight of content Fully hardening/curing conditions Colour Quantity PU
price/PU
0893518050
Methacrylic acid ether 50 g Exclusion of oxygen and contact with metal (copper or iron ions) Red fluorescent
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
Viscous product


Material doesn't drip and run, therefore ideal for overhead work and for work on vertical surfaces.



100% sealing


Gaps are filled completely, so that the resulting bonding provides protection against corrosion caused by friction and protection against rust.



Slight flexibility up to 120 °C


Compensates expansion difference between different materials.



Seals immediately under low pressure


Test pressure can be applied immediately. Therefore, there are no waiting times.



Also suitable for passive metals


  • Also suitable for sealing aluminium flanges

  • One product for multiple materials.


Rapid curing


Short vehicle downtime



Resistant to a large number of bases, gases, solvents, oils and fuels

Notice

The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene,


polycarbonate (Makrolon), PMMA (Plexiglas), Polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.