For detailed information, other images and documents, please select individual articles from the following table.
OAT coolant concentrate
An ethylene glycol based fluid with non-depleting OAT corrosion inhibitors that provides maintenance-free protection against freezing, boiling and corrosion
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Compatible with all engine metals including aluminium and ferrous metals.
- Excellent cavitation protection resulting in reduced repairs to the thermostat, radiator and water pump.
- The heat of the internal combustion is transferred via the fluid to the radiator which is cooled by the means of air flow.
- Suitable for light loaded engine vehicles.
- The long life properties is obtained through the use of virtually non-depleting corrosion inhibitors.
- Nitrites Free
- Please store the product in dark or weak light environment at normal temperature and humidity.
- Please don't mix with other brands and different kinds of antifreeze.
- Clean and soft water is preferred for the dilution.
- These instructions are only recommendations which are based on our experience. We advise preliminary testing before use.
- Please refer to the vehicle manufacturer's manual and instructions.
- GB 29743-2013
- ASTM D3306, SAE J1034
- JIS K2234
- BS6580
- Suitable for light loaded engine vehicles.
- Drain and flush the cooling system, using Wurth Radiator Cleaner.
- Then fill the cooling system with the radiator coolant and deionized water.
- The boiling point is 105.5°C, freezing point is -15°C at 33% concentration; The boiling point is 108°C and freezing point is -35°C at 50% concentration.
- Always note and follow the vehicle manufacturer's operating instructions.
- Do not mix coolants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!