Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

One-handed clamp from VIKING ARM
One-handed clamp from VIKING ARM - 1
One-handed clamp from VIKING ARM - 2
One-handed clamp from VIKING ARM - 3
One-handed clamp from VIKING ARM - 4
One-handed clamp from VIKING ARM - 5
One-handed clamp from VIKING ARM - 6
One-handed clamp from VIKING ARM - 7

For detailed information, other images and documents, please select individual articles from the following table.

One-handed clamp from VIKING ARM

High-quality, one-handed assembly tool for the professional tradesperson
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
  • Even more accurate, millimetre-precise adjustment thanks to the improved calibration unit

  • Fast and simple installation of heavy objects thanks to a load limit of 150 kg

  • High stability because of the high-quality, black carbon steel

  • Easy to operate with only one hand

  • Ideal for using to raise, lower or clamp and also to spread

With 3 mm base plates attached, the load limit is 50 kg