Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PUR glue in dosing system, transparent

For detailed information, other images and documents, please select individual articles from the following table.

PUR glue in dosing system, transparent

For structural production of moisture-resistant windows, door frame and cassette gluing, stairs, hand rails etc. Also highly suitable for higher wood moistures
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
Highly resistant to water


Tested D4 quality in accordance with DIN/EN 204. Tested by the Institut für Fenstertechnik e.V., (German Institute for Window Technology) in Rosenheim



High thermal stability


For high-strength outdoor bonded connections



Special dispensing cap


The twist-off cap enables clean working without the nozzle getting clogged and allows the cap to be closed quickly



For universal use


For structural production of moisture-resistant windows, door frame and cassette gluing, stairs, hand rails etc. Also highly suitable for higher wood moistures



Foaming


Foaming allows the adhesive to easily bridge gaps



No risk of discolouration


Discolouration is also prevented on woods with a high proportion of tannic acid

Notice

Preliminary tests should be carried out to ascertain that the appropriate adhesion properties are achieved for the relevant design and wood type. For ash, we recommend substrate pre-treatment with Adhesion Plus plastic/stone/wood (art. no. 089010062). Oily woods should be glued immediately after processing in order to minimise the risk of formation of a separating layer.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.