Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

PP packing tape

For detailed information, other images and documents, please select individual articles from the following table.

PP packing tape

Universal use for sealing shipping boxes made of cardboard, solid board and corrugated cardboard

  • Backing material: PP foil
  • Adhesive base: Acrylate dispersion
  • Colour: Transparent
  • Width: 50 mm
  • Length: 50 m
  • Thickness: 0.05 mm
  • Elongation at break: 37 %
  • Dynamic peel strength at 25 mm: 32.5 N
  • Min./max. processing temperature: 10 to 40 °C
  • Shelf life from production/conditions: 12 Month / at 20°C and 50% humidity
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
Art.-no. Backing material Adhesive base Colour Width Quantity PU
price/PU
098505003
PP foil Acrylate dispersion Transparent 50 mm
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
  • High tear resistance

  • Solvent-free