- Sheet thickness of HDPE (low density polyethylene) 0.01 mm, high breaking strength
- Unfolds to a width of 2700 mm , 200 mm wide roll bend
- Adhesive tape 16 mm wide with outstanding resistance to water and solvents
- Heat-resistant to 120°C for up to 1 hour
- Good adhesive on numerous substrates
- Suitable for use on both small and large surfaces
- Colour: transparent
The application surfaces must be free of grease, dust and moisture.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!