For detailed information, other images and documents, please select individual articles from the following table.
Car windscreen wiper Flatblade Pro
Suitable for vehicles with OE fittings or hook attachments
Exclusively for registered customers
Register now and access more than 20,000 products






Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Single flat blade available in 10 lengths
97% market coverage
Thanks to the availability of adapters for all conventional OE interfaces
Easier installation
- "Click in" function
- The adapters are numbered for quicker identification
Optimal properties, even at high speeds (>130 km/h)
- Symmetrical spoiler
- Nano coating
Good wind resistance
Slimline design allows a good fit to the windscreen
Refillable (replacement rubber wiper blade)
Environmentally friendly replacement of worn rubber parts
- Suitable for retrofitting new "Flatblade" jointless wiper blade technology onto older vehicles
- Suitable for direct fitting on younger vehicles that are already factory-fitted with wiper arms featuring the new wiper blade technology
- Suitable for OE and conventional applications
- Can be mounted on both the driver side and the passenger side
- Can be used for synchronous and asynchronous wiper systems and for right-hand and left-hand drive cars
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!