Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Nylon pipe clamp assortment 500 pcs

For detailed information, other images and documents, please select individual articles from the following table.

Nylon pipe clamp assortment 500 pcs

Versatile nylon P-clamps suitable for both indoor and outdoor use, offering durability and reliable performance across a wide temperature range.
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
Halogen free
Beneficial in applications where fire safety is a concern , such as in electronics, cables and construction
Radiused inner edges
Prevents the cable, tube or other components from being accidentally pierced by the band edges
UL approved nylon 66
Operating temperature -40°C to +85°C
Organised in a practical storage case for easy access and efficient organisation