Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic adhesive REPLAST® Easy Superfast

For detailed information, other images and documents, please select individual articles from the following table.

Plastic adhesive REPLAST® Easy Superfast

For REPLAST® Easy plastic repair system

  • Contents: 50 ml
  • Chemical basis: Two-component polyurethane
  • Processing time: 30 s
  • Colour: Black
  • Density: 1.288 g/cm³
  • Min./max. processing temperature: 15 to 25 °C
  • Min./max. temperature resistance: -30 to +100 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Chemical basis Processing time Colour Quantity PU
price/PU
08935005
50 ml Two-component polyurethane 30 s Black
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

An adhesive for virtually every type of plastic


  • No need for inconvenient use of different types of adhesive

  • Can be used for repairs and structural bonding


Special positive mixer


  • Optimum mixing with minimum volumes

  • Low adhesive loss (waste)


Quick to harden


Further work, such as sanding, is possible within an extremely short period of time



Excellent chemical resistance


Resistant to a wide range of liquids, such as petrol, many lubricating oils and ethyl acetate



Solvent-free

Notice

There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluor ethylene) plastics. Check material compatibility on an invisible area if necessary.