Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic frame anchor W-UR 10 XS W-UR 10 XS for use in perforated brick with small chambers and thin webs in conjunction with the AMO Combi screw
Plastic frame anchor W-UR 10 XS W-UR 10 XS for use in perforated brick with small chambers and thin webs in conjunction with the AMO Combi screw - 1
Plastic frame anchor W-UR 10 XS W-UR 10 XS for use in perforated brick with small chambers and thin webs in conjunction with the AMO Combi screw - 2
Plastic frame anchor W-UR 10 XS W-UR 10 XS for use in perforated brick with small chambers and thin webs in conjunction with the AMO Combi screw - 3
Plastic frame anchor W-UR 10 XS W-UR 10 XS for use in perforated brick with small chambers and thin webs in conjunction with the AMO Combi screw - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 10 XS W-UR 10 XS for use in perforated brick with small chambers and thin webs in conjunction with the AMO Combi screw

For use in perforated brick with small chambers and thin bars in conjunction with the AMO Combi screw
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
Reliable, easy installation


The hole is drilled through the frame and the anchor for perforated brick is inserted for secure, tension-free installation of the window.



Immediate load-bearing capacity — no waiting after insertion



Versatile and flexible — wide range of applications



Perforated brick:


AMO-Combi in conjunction with W-UR 10 XS



The anchorage does not require dimensioning apart from the verified window size for the tested surfaces and the appropriate installation.



Removable anchorage

Notice
  • It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.

  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
Application area

Pre-drill window frame

Create the drill hole

Set the anchor in place

Screw in the screw