Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Plastic frame anchor W-UR F 10
Plastic frame anchor W-UR F 10 - 1
Plastic frame anchor W-UR F 10 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR F 10

Hexagon head bolt with pressed-on washer, zinc-plated steel with ETA approval for more than 60 stones and autoclaved aerated concrete
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
Anchorage via friction locking between anchor sleeve and base material



Anchor sleeve made of high-quality polyamide



In-place installation



Immediate load-bearing capacity - no waiting



Virtually no spinning of the anchor sleeve


  • Low installation torque of the screw

  • "Slight" expansion of the anchor


High working loads thanks to expansion in four directions



The hammer-in stop prevents premature expansion of the anchor during installation



Less installation work


Anchor sleeve and special screw are pre-assembled



Saves an additional U-washer and prevents contact corrosion



Improved load transmission in solid and hollow construction materials



Installation temperatures:


  • Temperature of base material: ≥ -20°C

  • Temperature of anchor sleeve: ≥ 0°C
Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole

European Technical Approval: Multiple attachment of non-load-bearing systems in concrete and masonry


W-UR 10 (steel-galvanised, stainless steel): European Technical Approval ETA-08/0190 for multiple attachment of non-load-bearing systems in concrete and masonry


Wall plug body made of high-quality polyamide


Fire-resistance, concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Fire-resistance, masonry: Tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)


Fire-resistance, masonry: Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)