Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic impact screwdriver DSS 1/2 inch H
Pneumatic impact screwdriver DSS 1/2 inch H - 1
Pneumatic impact screwdriver DSS 1/2 inch H - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2 inch H

Reliable, powerful impact screwdriver with fast build-up of torque
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
Perfect weight distribution


Rugged, well-balanced unit in aluminium housing



Very handy and user-friendly


Rubberised and ergonomically designed handle, user-friendly right/left changeover and adjustable trigger



Long service life and virtually vibration-free


High-quality pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Recommended maximum bolt size: M15

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended

  • Plug-in nipple not included in scope of delivery